Beli festo pneumatic di monotaro.id
Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
- FESTO Pneumatic Muffler U Seriesatribut:
- Ambient Temperature (°C): -10 - 70
- Mounting Position: Any
- Symbol: 991473
- Information on Operating and Pilot Media: Operation with oil lubrication possible
- Operating Medium : Compressed air as per ISO 8573-1:2010 [7:-:-]
- FESTO Isolating Disk for Pneumatic Valveatribut:
- LABS (PWIS) Conformity: VDMA24364-B1/B2-L
- FESTO Toggle Roller Leveratribut:
- Ambient Temperature (°C): -10 - 60
- Corrosion Resistance Class (CRC): 1 - Low corrosion stress
- Structural Design: One-way roller lever
- Note on Materials: RoHS-compliant
- Width (mm): 20
- Type of Mounting: Screwed tightly
- Actuation Type: Mechanical
- Actuator Attachments Material: Steel, galvanized
- Type of control: Direct
- FESTO Adapter QSP Seriesatribut:
- Size: Standard
- Note on Materials: RoHS-compliant
- Design: Straight design
- Corrosion Resistance Class (CRC): 0 - No corrosion stress
- Pneumatic Connection 1 (mm): 10 (Cartridge)
- LABS (PWIS) Conformity: VDMA24364-B1/B2-L
- Packing Size: 1
- FESTO Filter Regulator Lubricator D Series (Unit FRL)atribut:
- Size: Maxi
- Model Series: D
- Actuation Fuse: Rotary button with stopper
- Installation Position: Vertical ± 5°
- Condensate Drain: Manually Rotating
- Design Structure: Filter regulator with pressure gauge, Proportional standard oil mist lubricator
- Ambient Temperature (°C): -10 to 60
- Clamp Protection: Metal protection basket
- Fastening Type: Pipe installation, With Accessories
- Filter Porosity (µm): 40
- Material Information: RoHs compliant
- Maximum Condensate Amount (ml): 80
- Maximum Pressure Hysteresis (bar): 0.4
- Medium Temperature (°C): -10 to 60
- Normal Nominal Flow (L/min): 8500
- Operating Pressure (bar): 1 to 16
- Pressure Display: with pressure gauge
- Pressure Regulation Range (bar): 0.5 to 12
- FESTO Vacuum Generator Cartridge VN Seriesatribut:
- Operating Pressure (bar): 1 - 8
- Symbol: 00991490
- Nominal Operating Pressure (bar): 6
- Mounting Position: Any
- Ambient Temperature (°C): 0 - 60
- Corrosion Resistance Class (CRC): 2 - Moderate corrosion stress
- Information on Operating and Pilot Media: Operation with oil lubrication not possible
- Operating Medium : Compressed air as per ISO 8573-1:2010 [7:4:4]
- Temperature of Medium (°C): 0 - 60
- FESTO Accessories Pneumatic Valvesatribut:
- Corrosion Resistance Class (CRC): 2 - Moderate corrosion stress
- Note on Materials: RoHS-compliant
- LABS (PWIS) Conformity: VDMA24364-B1/B2-L
- FESTO Sub-Base Pneumatic Valves VMPA14 Seriesatribut:
- KC Characters: KC EMC
- Length (mm): 107.3
- Certification: c UL us - Recognized (OL)
- Pilot Pressure (bar): 3 - 8
- Width (mm): 24.4
- SMC Air Cylinder (CA2) 100mm (Silinder Pneumatik)atribut:
- Port Thread Type: Rc
- Stroke Adjustment Symbol: None
- Bore Size (mm): 100
- Cylinder Stroke 2: Without Cylinder Stroke 2
- Rod End Bracket: None
- Suffix For Cylinder: None Rod Boot,Air Cushion
- Auto Switch: Without Auto Switch
- Dual Stroke Mark: Without Two Stroke Mark
- Made To Order: Standard
- Pivot Bracket: None
- Suffix For Cylinder2: None Rod Boot,Air Cushion
- Tube Material: Aluminium Tube
- FESTO Solenoid Valve Air VUVG Series (Katup Solenoid)Deskripsi:- Compact universal valve.- Connection technology via electrical connecting plate (E-box).- High flow rate relative to its size.- In-line valves can be used as individual valves or manifold valves.atribut:
- Actuation Type: Electrical
- FESTO Solenoid Valve Air Classic (Katup Solenoid)Deskripsi:- Compact universal valve - Connection technology via electrical connecting plate (E-box) - High flow rate relative to its size - In-line valves can be used as individual valves or manifold valvesatribut:
- Valve Size (mm): 5
- Flow Direction: Non-reversible
- Operating Pressure (bar): 2 to 10
- Ambient Temperature (°C): -5 to 40
- Valve Function: 5/2-way, Monostable
- Actuation Type: Electric
- Lap: Underlap
- Manual override: Non-detenting
- Mounting Position: Optional
- Operating Pressure (MPa) : 0.2 to 1
- Pilot Air Supply: Internal
- Pneumatic working port: G1/8
- Reset Method: Mechanical Spring
- Sealing Principle: Soft
- Standard Nominal Flow Rate (L/minute): 750
- Symbol: 991035
- Type of Piloting: Pilot actuated
- Width (mm): 26
Daftar Harga festo pneumatic Terbaru November 2026
| FESTO Push-in L-Fitting Pneumatic QS Series (Sambungan Pneumatik) | Rp119.900 |
| FESTO ISO Cylinder DSBC Series (Silinder Pneumatik) | Rp2.799.900 |
| FESTO Fitting Pneumatic Push-in T-connector QSM Series (Sambungan Pneumatik) | Rp69.900 |
| FESTO Pneumatic Muffler U Series | Rp98.900 |
| FESTO Plastic Tubing (Selang Angin) | Rp2.099.900 |
| FESTO Isolating Disk for Pneumatic Valve | Rp109.900 |
| FESTO Toggle Roller Lever | Rp749.900 |
| FESTO Adapter QSP Series | Rp999.900 |
| FESTO Fitting Pneumatic Push-in Connector QSM Series (Sambungan Pneumatik) | Rp77.900 |
| FESTO Filter Regulator Lubricator D Series (Unit FRL) | Rp12.999.900 |
Data diperbarui pada 23/11/2026 (Harga belum termasuk PPN)



















































































































































/oyP104943898-2.jpg)
/foP104819564-11.jpg)
/nfP104943843-2.jpg)

/r9P104818981-7.jpg)


%20Lurus/FESTO%20Adapter%20QSP%20Series/i0P104944648-11.jpg)
/glP104943597-13.jpg)
/n9P111115837-1.jpg)



%20100mm%20(Silinder%20Pneumatik)/6tP101579245-2.jpg)
/9eP104944338-9.jpg)
/opP104943889-6.jpg)
/prP104818927-4.jpg)
/jaP104943694-6.jpg)
/j0P104944684-2.jpg)
/rcP103467984-12.jpg)
%20Alkaline%20Battery%20AA%20(Baterai%20AA)/ABC%20(Battery)%20Alkaline%20Battery%20AA%20(Baterai%20AA)%20LR6%20Millenium%20Power%204B%2B2B%201pack(4%2B2pcs)/iqS000001674-4.jpg)
/WD-40%20Multi-Use%20Product%20(Pelumas%20Serbaguna)%20333ml%201pc/60S000055216-2.jpg)
/Mama%20Lemon%20Sabun%20Cuci%20Piring%20Cair%20Pouch%20(Dishwashing%20Liquid)%20Extra%20Pouch%20680ml%201pc/j1S000001685-5.jpg)
/PaperOne%20Copy%20Paper%20A4%2075gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%201box(5reams)/9uS010737354-7.jpg)
/Sinarline%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20White%201box(5reams)/meS056175806-2.jpg)
/monotaro_id%20Kantong%20Plastik%20Sampah%20Hitam%20HDPE%2070micron%20(Trash%20Bag%20%2F%20Kresek)%201kg%2090x120cm%201pack(%C2%B17pcs)/bnS034771419-7.jpg)
/monotaro_id%20Kain%20Lap%20Mikrofiber%2040x40cm%20320gsm%20(Cleaning%20Cloth)%20Biru%20Muda%201pc/ntS034715857-3.jpg)

/Sunlight%20Sabun%20Cuci%20Piring%20Pouch%20(Dishwashing%20Liquid)%20Lime%20370ml%201pc/j8S032839692-2.jpg)
%20Alkaline%20Battery%20AAA%20(Baterai%20AAA)/ABC%20(Battery)%20Alkaline%20Battery%20AAA%20(Baterai%20AAA)%20LR03%20Milenium%20Power%204B%2B2B%201pack(4%2B2pcs)/4kS028113164-2.jpg)

/Max%20Stapler%20Needle%20(Isi%20Staples)%20No_10-1M%205%2F16x3%2F16Inch%201pack(20pcs)/S000005230-4.jpg)
/Kenko%20Cutter%20Refill%20Blade%20(Isi%20Mata%20Pisau)%20L-150%20100x18mm%201pack(5pcs)/2gS000021088-3.jpg)
/monotaro_id%201%20inch%20Clear%20Tape%20(Solasi%20%2F%20Selotip)%2064m%20Transparent%2024mmx72yard%201roll/96S042206330-1.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Sarung%20Tangan/Sarung%20Tangan%20Sekali%20Pakai/Sarung%20Tangan%20PVC%20Sekali%20Pakai/Bagus%20Plastic%20Gloves%20(Sarung%20Tangan)/Bagus%20Plastic%20Gloves%20(Sarung%20Tangan)%20W-22599%2010%C2%B5%201pack(50pcs)/jsS039716712-1.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Masker/Masker%20Sekali%20Pakai/Masker%20Daily/Suojella%203ply%20Earloop%20Rubber%20Mask/Suojella%203ply%20Earloop%20Rubber%20Mask%20White%201box(50pcs)/9pS031693349-2.jpg)
/Sinarline%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20White%201ream/lyS056175790-3.jpg)
/Sinarline%20Copy%20Paper%20A4%2075gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20White%201ream/msS056175820-3.jpg)
/monotaro_id%20Lakban%20OPP%202inch%20(Solasi%20%2F%20Selotip)%20Transparent%2048mmx64m%201roll/h7S036166619-4.jpg)
/monotaro_id%20Plas%20Chamois%20(Lap%20Kanebo)%20with%20tube%20Yellow%2032x21cm%201pc/4uS037754174-2.jpg)
/monotaro_id%20Kain%20Lap%20Mikrofiber%2035x35cm%20300gsm%20(Cleaning%20Cloth)%20Biru%20Tua%201pc/65S039548221-2.jpg)
/Paperline%20Envelope%20(Amplop)%20PPL%20EV%2090%20PPS%20Buklet%20Putih%20110x230mm%201box(100pcs)/66S000008222-6.jpg)
/3M%20Red%20Buffer%20Pad%205100%20(Pad%20Buffer%20Lantai)%2016inch%201pc/3cS033966120-1.jpg)
/Standard%20Pen%20AE-7%20(Pulpen%20%2F%20Bolpoin)%20ATK02092%20Alfa%20Tip%20Black%200_5mm%201pc/dzS034610503-1.jpg)